Shop All Construction Adhesives
Dap
Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge
Mfr # 27509
Zoro # G0769702
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voc Compliant
- Application Formulated To Hold Projects In Place Instantly
- Color Beige
- Container Size 9 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 27509
- Zoro # G0769702
- UPC # 070798274044
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 9 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 9.0 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method Dispensing Gun, Chemical Base Acrylic Latex, Container Size 9 fl oz, Container Type Cartridge, Features Multi-Material, Weatherproof, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 0.5 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 12 g/L, Standards ASTM D3498, ASTM C557, VOC Compliant, Low Odor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 13 mL Bottle (24213)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- PLATINUM PATCH Patch Filler & Repair, 16 oz, Tub, White (7079818741)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- DAP Fiberglass Repair Adhesive, Cove Base Series, Green, 13.5 oz, Dual-Cartridge (25053)
- DAP Construction Adhesive, Beats The Nail Series, Tan, 10.3 oz, Cartridge (7079825082)
- DAP Floor Adhesive, Pail (00142)
- DAP Adhesive 4oz Wood Rapisfuse (00131)
- DAP Construction Adhesive, White, 10.3 fl oz, Cartridge (27520)
- DAP Construction Adhesive, Off White, 1 qt, Pail (25053)
- LIQUID NAILS 28 Oz. Heavy Duty Construction Adhesive (LNP901)
- Dap Construction Adhesives