Shop All Caulks & Sealants
Dap
9OZ ConcMAS Sealant
Mfr # 7079800764
Zoro # G108174525
product price: $11.89
/ea
Sold in multiples of 3 for $35.67
$35.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079800764
- Zoro # G108174525
- UPC # 70798007642
- Country of Origin United States
- Category Caulks & Sealants
Description
DAP AMP Advanced Modified Polymer SelfLeveling Concrete and Masonry Sealant provides a 100 percent weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces This premium hybrid technology offers maximum flexibility and superior adhesion for a durable seal that won't crack or shrink and can withstand the expansion and contraction caused by temperature and weather fluctuations It can be applied in extreme temperatures from 0 F to 140 F and is mold and mildew resistant once curedIt has a fast 1 hour paint and rain ready time and meets ASTM C920, Class 25 Interiorexterior use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Sealant 10.5 oz (13030)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -45 to 475 Degrees F (08011)
- DAP No Warp 12 Oz. Window & Door Insulating Foam Sealant (7565004000)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (680)
- DAP Sealant Fast Dry White 5.5Oz (18408)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- DAP Polymer Sealant, Clear, Modified Polymer Base (7079800761)
- GASOILA 1/4 pt. Premier Sealant (BN-PLS2)
- Dap Caulks & Sealants