Shop All Caulks & Sealants
Dap
98OZ WHT K And B Sealant
Mfr # 7079808640
Zoro # G908174558
product price: $14.59
/ea
Sold in multiples of 12 for $175.08
$175.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 9.8 fl oz
- Features Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808640
- Zoro # G908174558
- UPC # 70798086401
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9.8 fl oz |
Details
Color | White |
Features | Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage |
Description
98 OZ, White, Kitchen Bath 100 Silicone Sealant, High Quality Flexibility, Provides A Watertight Seal Around NonPorous Surfaces Such As Ceramic Tile Plumbing Fixtures, Mildew Resistant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 10G 2 In 1 Gorilla Glue (7500102)
- CHANGZHOU PENGSHENG YIDA TOOLS. 9 Smooth Rod Caulk Gun (PS101)
- FROST KING FOAM TAPE RBBR 10'X7/16"" (R738H)
- GORILLA GLUE MINI GLUE STICKS .27IN. (3021002)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Almond, Latex Polymer Base (18013)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Rubber Base (00751)
- DAP Sealant Gutr Flshng Wht 10.1Oz (18182/18184)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base (8660)
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- DAP DYNAFLEX ULTRA 10.1 Oz. Window, Door, Siding & Trim Sealant, White (18211)
- HENKEL GE PRODUCTS 28OZ CLR K And B Seal (2709136)
- Dap Caulks & Sealants