Shop All Caulks & Sealants
Dap
98OZ CLR K And B Sealant
Mfr # 7079808648
Zoro # G208237540
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 9.8 fl oz
- Features Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808648
- Zoro # G208237540
- UPC # 70798086487
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9.8 fl oz |
Details
Color | Clear |
Features | Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage |
Description
98 OZ, Clear, Kitchen Bath 100 Silicone Sealant, High Quality Flexibility, Provides A Watertight Seal Around NonPorous Surfaces Such As Ceramic Tile Plumbing Fixtures, Mildew Resistant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Joint Sealant, EPTFE, 1/2 Inch X 5 Ft (0005F)
- ZORO SELECT Sealing Gum, 2 lb, Slug, Gray (4PDF4)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear (6065003)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (680)
- DAP Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Base (27511)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Latex Polymer Base (70798-18032)
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- DAP 10.1 oz Silicone Max Sealant, Gray (DA572513)
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base, 12 PK (540)
- Dap Caulks & Sealants