Shop All Wood Fillers
Dap
6OZ NAT Plas WD Filler
Mfr # 581
Zoro # G008450309
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 6 oz
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 581
- Zoro # G008450309
- UPC # 70798005815
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 6 oz |
Details
Color | Natural |
Description
Plastic Wood, 6 OZ, Natural, Latex Based Wood Filler, Stainable and Paintable, For Cracks, Gouges, Holes Other Surface Defects On Furniture, Woodwork, Molding, Cabinets, Paneling, Plywood, Windows, Doors Even Painted Surfaces, Easy To Use, Low In Odor, Cleans Up With Water, Looks Acts Like Real Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant Sili Rubber Clear 10Oz (1508974)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- SELKIRK SEALR TAPE 25'X0.75"" (100000)
- TENON Instant Anchoring Cement, 50 lb, Bag (120998)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple (7079821270)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Pine (7079821272)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany (7079821268)
- DAP Dap Inc Filler Wood Plastic Nat 32Oz 525 (4139309)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- Dap Wood Fillers