Shop All Instant Adhesives
Dap
6ML Dap LIQ Grip
Mfr # 177
Zoro # G508450304
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 0.85 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 177
- Zoro # G508450304
- UPC # 70798001770
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.85 oz |
Details
Color | Clear |
Description
Dap Tank Bond, 6ML, Liquid Grip, Prevents Screws Fasteners From Stripping, Instantly Adds Up To 7X More Grip Once Applied To An Untreated Screw, Wipes Away Clean, Works On All Fastener Types Sizes, Ideal For Removing Partially Stripped Screws, NonBonding Formula, Instantly Apply Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- SUPER GLUE Super Glue Liquid 6Pk (11710008)
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- DAP Dynagrip All Purp 10.3Oz (27501)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- 3M Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK (CA40)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- GORILLA GLUE Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle (7400202)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- LOCTITE Super Strength Ethyl Cyanoacrylate Super Glue 0.7 oz (2802445)
- Dap Instant Adhesives