Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
5 lb. Gray Quick Plug Hydraulic Cement
Mfr # 14086
Zoro # G2587487
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size 5 lb.
- For Use On Surface Material Concrete, Masonry
- Color Gray
- Adheres To Concrete, Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 14086
- Zoro # G2587487
- UPC # 070798140868
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 5 lb. |
Container Size | 5 lb |
Description
Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Resistance Properties Not Applicable, Product Form Powder, Container Size 5 lb, Container Type Box, Coverage Not Applicable, Full Cure Time 4 wk, Maximum Traffic Hours 28 hr, Working Time 3 min, Application Concrete and Masonry Repair, Color Gray, For Use On Surface Material Concrete, Masonry, Standards SARA Title III, VOC Content 0 g/L, Flash Point Greater than 200 Degrees F, For Use With Concrete, Maximum Setting Time 5 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, Clear, 1.75 oz, Bottle (1503244)
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- BLACK SWAN Big Blue qt. (02073)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- DAP Crack Filler, Polymer/Rosin Base, 16 oz (7079860500)
- DAP Concrete Crack Fillr (37584)
- DAP 31090 Concrete & Brick Mortar Patch (DA385504)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- 3M 8.4 fl. oz.. Gray Concrete Repair (96596)
- Dap Concrete and Asphalt Repair - Patches and Compounds