Dap

5 lb. Gray Patch and Resurfacer


product price: $8.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Box
  • For Use On Surface Material Brick, Concrete, Masonry, Stone, Stucco, Wood
  • Size 5 lb.
  • Color Gray
  • Adheres To Concrete, Brick, Stone, Stucco, Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 lb.
Container Size 5 lb

Description

Concrete Repair Compound, Product Type Concrete Resurfacer, Base Material Cement, Resistance Properties Not Applicable, Product Form Powder, Container Size 5 lb, Container Type Box, Coverage Not Applicable, Full Cure Time 1 day, Maximum Traffic Hours 1 day, Working Time 15 min, Application Concrete and Masonry Repair, Color Gray, For Use On Surface Material Brick, Concrete, Masonry, Stone, Stucco, Wood, Standards SARA Title III, VOC Content 0 g/L, Flash Point Non-Combustible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.