Shop All Repair Putties
Dap
3.7Oz Wht Finish Putty
Mfr # 21245
Zoro # G107053746
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.7 oz
- Color White
- Characteristics Best used on interior surfaces; Smooth, easy working putty that can be blended to create custom colors; Ideal for cosmetic repairs on wood surfaces, moldings etc.; Non-hardening wood putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 21245
- Zoro # G107053746
- UPC # 70798212459
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 3.7 oz |
Details
Color | White |
Characteristics | Best used on interior surfaces; Smooth, easy working putty that can be blended to create custom colors; Ideal for cosmetic repairs on wood surfaces, moldings etc.; Non-hardening wood putty |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA CONCRETE BND ADHESIVE 1G (187782)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Silver (TS-108)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- DAP Blend Sticks, Heat, 4 oz, Light Brown (7079804100)
- DAP Adhesive Putty Reusable Blue (01201)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- DAP 1/2 Pt White #53 Painter's Putty Professional Painter’s Putty (12240)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- LOCTITE White/Yellow Nordbak® Brushable Ceramic Epoxy, 6 lb. Kit (PC 7227)
- PC PRODUCTS PCLUMBER 0 Epoxy Putty, Solid, 1 oz Cylinder (25574)
- Dap Repair Putties