Shop All Repair Putties
Dap
3.7Oz Wal Finish Putty
Mfr # 21255
Zoro # G207053707
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.7 oz
- Color Dark Walnut
- Characteristics Interior; Smooth, Easy Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 21255
- Zoro # G207053707
- UPC # 70798212558
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 3.7 oz |
Details
Color | Dark Walnut |
Characteristics | Interior; Smooth, Easy Working |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 50 mL Bottle (232329)
- KWIK SEAL Caulk, 5.5 oz, Biscuit (7079818539)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.1 oz, Tube (233973)
- BIG STRETCH Sashco Woodtone Elastomeric Door Siding and Window Caulk 10.5 oz (10018)
- DAP Blend Sticks, Heat, 4 oz, Light Brown (7079804100)
- DAP Adhesive Putty Reusable Blue (01201)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- DAP 1/2 Pt White #53 Painter's Putty Professional Painter’s Putty (12240)
- DUCK BRAND Removable Poster Putty, 2 oz. (PTY-2)
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick (045589)
- UHU Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK (9U 33820)
- Dap Repair Putties