Shop All Wall Repair Patching
Dap
Patching Plaster, 32 oz, Tub, White, Patching Plaster
Mfr # 52084
Zoro # G3704285
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Size 32 oz
- Color White
- Adheres To Drywall, Plaster
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 52084
- Zoro # G3704285
- UPC # 070798520844
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Patching Compound, Product Form Paste, Color White, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Finishing Features Sandable, Full Cure Time 5 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 30 min, Application Drywall and Plaster Repair, For Use On Surface Material Drywall, Plaster, Standards SARA Title III, VOC Content 13 g/L, Flash Point 212 Degrees F, For Use With Plaster Walls, Maximum Performance Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Stainless Steel Foil Tape ea. (626376000)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (PRO2-80)
- HOMAX Pre-Mixed Wall Texture, 2.2 L, Bottle, White (8322)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- DAP Spackling Paste, 32 oz, Pail, White, Alex Plus (18746)
- DAP Spackling Paste, 1 qt, Tub, White (12142)
- DAP Plat Patch 16OZ Filler (18741)
- DAP Bondex Ready to Use White Spackling Paste 0.5 pt (7079810200)
- DAP Eclipse 6 Wall Patch (7079809165)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE687406)
- Dap Wall Repair Patching