Shop All Wood Fillers
Dap
16OZ Premium WD Filler
Mfr # 550
Zoro # G908450263
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 fl oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 550
- Zoro # G908450263
- UPC # 70798005501
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 16 fl oz |
Details
Color | White |
Description
16 oz DAP Premium Wood Filler A custom 3in1 wood filler, grain filler and sealer coat This is packaged in 16 oz tubs Its unique formula allows the user to more accurately match existing wood tones to create a repair that is seamless and invisible This allows the user to add a touch of color to highlight undertones The user can also natural grain patterns It won't sink, shrink, crack or fall out and has strong impact resistance It is perfect for edge or crack filling It dries fast and is easy water cleanup This allows the user finish a woodworking project faster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Sealant, 10.1 oz, Cartridge, Red, RTV Silicone Base (08090I)
- DUCTMATE Duct Sealant, 1 gal, Pail, Gray, Water Base (GRFIBERSEAL1)
- 3M Threadlocker, 3M Scotch-Weld TL42, Blue, Medium Strength, Liquid, 10 mL Bottle (TL42-10)
- NMC Black Yellow Stripe (PT65-2ML)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Light Oak (7079821247)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Maple (7079821270)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- DAP Wood Finish Repair Kit Package Multi PlasticWood (97500)
- DAP Filler Latex Wood Natural 16Oz (00529)
- FAMOWOOD Famowood 40042134 0.25 Pint Red Oak Solvent Free Wood Filler (147721)
- Dap Wood Fillers