Shop All Repair Putties
Dap
1/2 Pt White #53 Painter's Putty Professional Painter’s Putty
Mfr # 12240
Zoro # G7778078
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 fl oz
- Color White
- Characteristics Superior paintability; Smooth, easy working putty; Resists oil bleeding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12240
- Zoro # G7778078
- UPC # 70798122406
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 8 fl oz |
Details
Color | White |
Characteristics | Superior paintability; Smooth, easy working putty; Resists oil bleeding |
Description
DAP Professional Painter’s Putty’53’ is a smooth, easy-working putty designed for the special needs of professional painters. It is ideal for filling small holes and cracks in interior or exterior surfaces such as baseboards, windowsills and woodwork. It has exceptional adhesion and resists oil bleeding. DAP Professional Painter’s Putty ‘53’ may also be used to glaze wooden window sashes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (GO572263)
- PC PRODUCTS Wood Repair Kit, Box, Brown, PC-Rotter Wood Repair Kit (84113)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Silver (398)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- DAP Painters Putty Pt (7079812242)
- DAP Adhesive Putty Reusable Blue (01201)
- DAP Blend Sticks, Heat, 4 oz, Light Brown (7079804100)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- DEVCON Wear Resistant Putty, 1 lb., Kit, Gray, Package Quantity 6 , Jar , 1 lb , (11410)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 5 lb, Tub, AST-PUT, White, Paste (25205)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- Dap Repair Putties