Shop All Caulks & Sealants
Dap
101OZ CLR K And B Seal
Mfr # 7079808668
Zoro # G008234572
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 10.1 fl oz
- Features Shrink & Crack Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808668
- Zoro # G008234572
- UPC # 70798086685
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Clear |
Features | Shrink & Crack Proof |
Description
DAP Silicone Max KB Clear 101oz is a premium performance 100 Silicone Clear Sealant that provides 20 year mold and mildew resistance It won't crack or shrink, providing a durable, permanent 100 waterproof seal DAP Silicone Max is water resistant in 30 just minutes, and once cured, it is safe for incidental food contact Ideal for a wide variety of kitchen and bath applications such as sealing around sinks, tubs, showers, back splashes, countertops and fixtures
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- 3M Duct Tape, Blue, 60 yd.L x 96mmW, 12.1 mil (8979)
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Cedar Tan, Acrylic Polymer Base (18412)
- DAP Silicone Sealant, Cartridge, Light Gray, Silicone Base (7079808787)
- DAP 9OZ WHT Advan KB Caulk (7079800762)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- 3M Sealant, 400 mL, SausaPack, White, Polyurethane Base, 12 PK (540)
- Dap Caulks & Sealants