Shop All Caulks & Sealants
Dap
101OZ BLK WAndD Seal
Mfr # 7079808789
Zoro # G508234478
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 100% waterproof & weatherproof; Exterior/interior use; Lifetime guarantee; 30 minute rain ready; Excellent flexibility & adhesion; Shrink & crack proof; Low odor; Cured sealant is mold & mildew resistant; +/- 50% joint movement for maximum flexibility & adhesion; Meets ASTM C920, Class 50
- Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079808789
- Zoro # G508234478
- UPC # 70798087897
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Black |
Features | 100% waterproof & weatherproof; Exterior/interior use; Lifetime guarantee; 30 minute rain ready; Excellent flexibility & adhesion; Shrink & crack proof; Low odor; Cured sealant is mold & mildew resistant; +/- 50% joint movement for maximum flexibility & adhesion; Meets ASTM C920, Class 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Loctite Power Grab All-Purpose Express Squeeze Tube. White, 6.0 oz. (2029846)
- SYSTEM THREE RESINS Quick Cure 5 Epoxy Adhesive, 1/2 Pint Kit (1000K10)
- MULBERRY Foam sealant DUPLEX GASKET (30661)
- NASHUA Olive Drab Duct Tape, 48mm x 55m, 13 mil (357)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- DAP HVAC Sealant, 10.3 oz, Clear (08011)
- DAP Alex Flex Antique White Acrylic Latex Molding and Trim Sealant 10.1 oz (7079811456)
- DAP 98OZ CLR K And B Sealant (7079808648)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- Dap Caulks & Sealants