Shop All Concrete and Asphalt Cleaners and Sealers
Dap
101OZ Asphalt Sealant
Mfr # 27065
Zoro # G508234867
product price: $9.25
/ea
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10.1 fl oz
- Color Black
- Features Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 27065
- Zoro # G508234867
- UPC # 70798270657
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 10.1 fl oz |
Details
Color | Black |
Features | Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings |
Description
101 OZ, Asphalt Driveway Sealant, Superior Quality Butyl Rubber Asphalt Based Compound, Fills Seals Cracks In Driveway, Parking Lots Other Asphalt Surfaces, Exterior Use, VOC Compliant, Replaces True Value 415091 In VOC Restricted Areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1.5" X 60YD)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- DAP 101OZ Asphalt Sealant (27065)
- GREEN ENVY Green Envy Muriatic Acid, 1 qt. (61032)
- DUMOND Tilt Wash, Ready to Use, 5gal (0525)
- TENON Concrete And Masonry Sealer WB - 5 Gal Pail (120674)
- DRYLOK Drylok 1002806 1 gal Clear Penetrating Sealer - Case of 2 (1002806)
- DYNATRON Auto Seam Sealer Grey Caulk, 550, 12 oz (7000125068)
- HENRY Sealer & Dampproofer, 4.75 gal, Black (HE107571)
- Dap Concrete and Asphalt Cleaners and Sealers