Shop All Concrete Floor Coatings
Dap
10.1 fl oz Blacktop Asphalt Low Voc Slnt, PK12, Black
Mfr # 7079827065
Zoro # G402015753
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10.1 fl oz
- Features Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079827065
- Zoro # G402015753
- UPC # 070798270657
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 10.1 fl oz |
Details
Color | Black |
Item | Blacktop Asphalt Low Voc Slnt,PK12 |
Features | Ready-to-use, asphalt-based formula for fast & easy repairs to asphalt surfaces; Flows easily; Waterproof & weatherproof seal; Resists gas, oil, grease & salt; Excellent adhesion and durability; Resists crumbling due to temperature changes, UV light & severe weather conditions; Won't run or bubble in hot weather or crack in cold weather; Dries to matte black finish; Can be coated with asphalt or tar-based driveway dressings |
Description
Blacktop Asphalt Low Voc Slnt,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Machine White, 1 gal (K00780404-16)
- SIKKENS ProLuxe Cetol Log and Siding Transparent Satin Butternut Oil-Based Wood Finish 1 gal (SIK42072.01)
- GRACO Airls Spryr Hose Blu 50' (240794)
- PINPOINT GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Garage Floor Coating Kit - 1 gal (PI3326124)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- GOURMETGALLEY 1 gal Semi-Gloss Garage Floor Epoxy Paint Coating Kit Gray (GO3856642)
- RUST-OLEUM Decorative Clo Chp Mocha (301238)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (278270)
- Dap Concrete Floor Coatings