Shop All Shower Heads
Danze
wall, Shower Head, Chrome, Wall
Mfr # D460055
Zoro # G6114577
product price: $68.30
/ea
$68.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.0 gpm
- Width 4-15/16"
- Mounting Type Wall
- Height 3-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D460055
- Zoro # G6114577
- UPC # 190221756708
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4-15/16" |
Height | 3-5/16" |
Face Dia. | 4-1/2" |
Depth | 4-1/2" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Gerber, Parma, 1/2 in NPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Cylinder, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Restrictions
- This item has been restricted from sale in the following states: HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x10Ft White Flexible PVC Pipe (WF112010)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- DANZE wall, Shower Head, Chrome, Wall (D460035)
- PLUMB PAK Shower Head 5Fnc Wht 3.35In (K701WH)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- ECCOTEMP Chrome Shower Head and Stainless Steel Hose (10221452)
- Danze Shower Heads