Shop All Showerheads and Tub Faucets
This Product is Discontinued
Danze
wall, Shower Head, Chrome, Wall (Discontinued)
Mfr # D460047
Zoro # G6071703
This Product is Discontinued
Key Features
- Includes Plumber's Tape
- Features 3 Function
- Flow Rate 2.0 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D460047
- Zoro # G6071703
- UPC # 190216539651
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4" |
Width | 4" |
Depth | 3-5/16" |
Face Dia. | 4" |
Face Dia. (In.) | 4 |
Depth (In.) | 3-1/4 |
Width (In.) | 4 |
Height (In.) | 4 |
Manufacturers Warranty Length | Lifetime |
Fixed Showerhead Width | 4 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Gerber, Boost, 1/2 in NPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.