Shop All Kitchen Faucets
This Product is Discontinued
Danze
Single Hole Only Mount, 1 Hole Kitchen Faucet, Single Handle, Pull-Down (Discontinued)
Mfr # D454058
Zoro # G9029008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danze
- MFR # D454058
- Zoro # G9029008
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet,Single Handle,Pull-Down |
Description
Kitchen Faucet,Single Handle,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.