Shop All Kitchen Faucets
This Product is Discontinued
Danze
Single Hole Only Mount, 1 Hole Kitchen Faucet (Discontinued)
Mfr # D404562SS
Zoro # G9030837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D404562SS
- Zoro # G9030837
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Description
Kitchen Faucet,Sngl Hole,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.