Shop All Bathroom Sink Faucets
This Product is Discontinued
Danze
Single Handle Single Hole Mount, 1 Hole Vessel 1H Filler Single Hole Mount, Brushed Nickel (Discontinued)
Mfr # D201144BN
Zoro # G2428984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danze
- MFR # D201144BN
- Zoro # G2428984
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Metal |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Natural Ribbon Water Stream |
Item | Vessel 1H Filler Single Hole Mount |
Material | metal |
Description
Item Vessel 1H Filler Single Hole Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.