Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Danze
Paper/Towel Holder, Dual Function (Discontinued)
Mfr # D446136
Zoro # G9025639
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.18 in
- Dispenser Width 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D446136
- Zoro # G9025639
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.18 in |
Dispenser Width | 11.02 in |
Dispenser Depth | 3.05 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Paper/Towel Holder,Dual Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.