Shop All Kitchen Faucets
This Product is Discontinued
Danze
Opulence 2H Bridge Ktch Fct Brz (Discontinued)
Mfr # D404457BR
Zoro # G2428826
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 4
- Finish Tumbled Bronze
- Number of Handles 2
- Flow Rate 1.75 gpm Aeration / 2.20 gpm Spray
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D404457BR
- Zoro # G2428826
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Finish | Tumbled Bronze |
Number of Handles | 2 |
Flow Rate | 1.75 gpm Aeration / 2.20 gpm Spray |
Handle Type | Cross |
Mounting Type | Deck Mount |
Item | Opulence 2H Bridge Kitchen Faucet Brz |
Description
Item Opulence 2H Bridge Ktch Fct Brz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.