Shop All Bathroom Sink Faucets
This Product is Discontinued
Danze
Dual Handle 6" to 12" Mount, 3 Hole Tub Trim Kit, Chrome (Discontinued)
Mfr # D305658T
Zoro # G9030338
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6" to 12"
- Number of Holes 3
- Mounting Type Slip Spout
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D305658T
- Zoro # G9030338
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 6" to 12" |
Number of Holes | 3 |
Mounting Type | Slip Spout |
ADA Compliant | Yes |
Finish | Chrome |
Number of Handles | 2 |
Item | Tub Trim Kit |
Material | Brass |
Description
Tub Trim Kit,Roman,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.