Shop All Bathroom Sink Faucets
This Product is Discontinued
Danze
Dual Handle 4" Mount, 3 Hole Centerset 2H Lav Faucet, 50/50 TD, Tumbled Bronze (Discontinued)
Mfr # D301122BR
Zoro # G2428993
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D301122BR
- Zoro # G2428993
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Tumbled Bronze |
Handle Type | Metal |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Laminar |
Item | Centerset 2H Lav Faucet,50/50 TD |
Material | metal |
Description
Item Centerset 2H Lav Faucet,50/50 TD
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.