Shop All Bathroom Sink Faucets
This Product is Discontinued
Danze
6" to 12" Mount, 3 Hole Bathroom Faucet, Satin Black (Discontinued)
Mfr # D304162BS
Zoro # G9021667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Hole Center to Center 6" to 12"
- Number of Holes 3
- Mounting Type 3-Hole
- ADA Compliant Yes
- Finish Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danze
- MFR # D304162BS
- Zoro # G9021667
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 6" to 12" |
Number of Holes | 3 |
Mounting Type | 3-Hole |
ADA Compliant | Yes |
Finish | Satin Black |
Handle Type | Metal |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Laminar |
Item | Bathroom Faucet |
Material | metal |
Description
Bathroom Faucet,2-Hndl,1.2 gpm,Satin Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.