Shop All Cordless Tool Accessories
Dantona
Tool Battery, Karcher BD0810, 6.654-258.0, CS-KBD810PW, CS CS-KBD810PW
Mfr # TOOL-468LI-15
Zoro # G1457028
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 5-1/2 in
- Width 3.2 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-468LI-15
- Zoro # G1457028
- UPC # 728286045873
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5-1/2 in |
Width | 3.2 in |
Height | 1.3 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Karcher BD0810, Karcher 6.654-258.0, CS-KBD810PW, CS CS-KBD810PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- EPPINGER Collet Nut ER32 AC 6KT External Threads (12946)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW (TOOL-537LI-15)
- ILC Replacement for Makita 193531-7 Battery (193531-7 BATTERY MAKITA)
- Dantona Cordless Tools