Shop All Cordless Tool Accessories
Dantona
Tool Battery, CS-KEF426PW, CS-KEF426PX, CS CS-KEF426PW, CS CS-KEF426PX
Mfr # TOOL-469LI-45
Zoro # G3296261
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 25.2V
- Battery Capacity 4500 mAh
- Length 5.6 in
- Width 3.4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-469LI-45
- Zoro # G3296261
- UPC # 728286045859
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.6 in |
Width | 3.4 in |
Height | 3 in |
Details
Voltage | 25.2V |
Battery Capacity | 4500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
CS-KEF426PW, CS-KEF426PX, CS CS-KEF426PW, CS CS-KEF426PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Bib Apron, 16 Pocket (57027)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6703)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- DANTONA Power Tool Battery, TOOL-512LI-40 (TOOL-512LI-40)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- MAKITA 18V LXT® Adapter, PDC01 (191J50-7)
- Dantona Cordless Tool Accessories