Shop All Thermostat Guards and Accessories
Dantona
Thermostat Battery, NEST Learning 1st Gen, NEST T100577 NEST TL363844
Mfr # THERM-363844
Zoro # G1500181
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 0.1 in
- Height 1.3 in
- Voltage 3.7V
- Length (In.) 1.7 in
- Terminal Designations Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # THERM-363844
- Zoro # G1500181
- UPC # 728286052376
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Width In | 0.1 in |
Height | 1.3 in |
Length (In.) | 1.7 in |
Details
Item | Battery |
Voltage | 3.7V |
Terminal Designations | Connector |
Description
NEST Learning Thermostat 1st Generation, NEST T100577 NEST TL363844
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Re-Circulating Pump, 0.85A, 230V (110468 / 230V)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- NORDYNE 663714R Inline Drain Assembly (663714R)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- SIEMENS Accessories and Service Kits (ARG70)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- INTERMATIC Fm1 Surface Mt/Din Rail Kit (FM-SU)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- PECO Trane Compatible Zone Sensors (SP155-017)
- Dantona Thermostats