Shop All Rechargeable Batteries
Dantona
Replacement Solar Light Battery
Mfr # ULN4AASL
Zoro # G3516680
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 600 mAh
- Voltage 1.2V
- Battery Chemistry Nickel Cadmium
- Height 0.5 in
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # ULN4AASL
- Zoro # G3516680
- UPC # 76097108875
- Country of Origin Unknown
- Category Rechargeable Batteries
Dimensions
Height | 0.5 in |
Battery Size | AA |
Width | 2 in |
Details
Item | Battery |
Battery Capacity | 600 mAh |
Voltage | 1.2V |
Battery Chemistry | Nickel Cadmium |
Number of Cells | 1 |
Termination Style | Pressure |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
- ILC Replacement for Cognex Dma-hhbattery-01 Battery (DMA-HHBATTERY-01)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- DANTONA Dantona ULCR123RK Rechargeable Battery with 2 Cells and Charger (ULCR123RK)
- DANTONA 1 Pack Cr123 Rechargeable Battery (ULCR123R)
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- EGO Battery (BA5600T)
- PELICAN Battery Pack, Fits Pelican Brand, 3.7V (2389)
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- Dantona Rechargeable Batteries