Shop All Coin & Button Batteries
Dantona
Replacement Cmos/Bios Battery
Mfr # UL2430
Zoro # G3651609
product price: $4.29
/ea
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2430
- Battery Chemistry Lithium (Li)
- Voltage - Batteries 3 V DC
- Application Multipurpose
- For Use With Calulator,Watch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # UL2430
- Zoro # G3651609
- UPC # 76097324305
- Country of Origin Unknown
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2430 |
Details
Battery Chemistry | Lithium (Li) |
Voltage - Batteries | 3 V DC |
Application | Multipurpose |
For Use With | Calulator,Watch |
Battery Capacity | 280 mAh |
Item | Battery |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- DANTONA Dantona 3V 50mAh Lithium Coin Cell Battery for CR1225 (DA392432)
- DANTONA Dantona VAL-2025-2 3V 150mAh ValuePaq Energy 2025 Lithium Coin Cell Batteries; Pack of 2 (VAL-2025-2)
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- Dantona Coin & Button Batteries