Shop All Disposable Specialty Batteries
Dantona
Replacement Cmos/Bios Battery
Mfr # COMP-6-SAFT
Zoro # G3651758
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 2600 mAh
- Voltage 3.6V DC
- Height 0.6 in
- Battery Size AA
- Battery Chemistry Lithium Thionyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # COMP-6-SAFT
- Zoro # G3651758
- UPC # 76097761292
- Country of Origin Unknown
- Category Disposable Specialty Batteries
Dimensions
Height | 0.6 in |
Battery Size | AA |
Depth | 2 in |
Details
Battery Capacity | 2600 mAh |
Voltage | 3.6V DC |
Item | Battery |
Battery Chemistry | Lithium Thionyl Chloride |
Environmentally Friendly | Yes |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- TZUMI Tzumi 7608 UV Cell Phone Sanitizer with Aromatherapy Diffuser (7608)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- DANTONA Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R (COMP-278)
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-197)
- DANTONA Dog Collar Battery, SportDOG TEK 2.0 GPS handheld, 650-970, V2HBATT (DC-72)
- ULTRALAST GPS Battery - Golf Buddy CT2, DSC-CT2-100, AEE542730P6H (PDA-473LI)
- Dantona Disposable Specialty Batteries