Shop All Disposable Specialty Batteries
Dantona
Replacement Camcorder Battery
Mfr # CAM-322
Zoro # G3652114
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Panasonic
- Width 2.4 in
- Battery Capacity 2300 mAh
- Battery Chemistry Lead Acid
- Depth 7.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CAM-322
- Zoro # G3652114
- UPC # 728286903227
- Country of Origin Unknown
- Category Disposable Specialty Batteries
Dimensions
Width | 2.4 in |
Depth | 7.2 in |
Height | 0.9 in |
Details
Fits Brand | Panasonic |
Battery Capacity | 2300 mAh |
Battery Chemistry | Lead Acid |
Voltage | 12V DC |
Fits Model | PV-S550 |
Item | Battery |
Application | Camera/Camcorder |
Rechargeable | Yes |
Environmentally Friendly | Yes |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-212)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-153)
- DANTONA Replacement Cell Phone Battery for Samsung EB425365LB (CEL-GTI8268)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- DANTONA Programmable Logic Controller (PLC) Battery (COMP-410)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (AA-1800NM)
- Dantona Disposable Specialty Batteries