Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW
Mfr # TOOL-537LI-15
Zoro # G3295010
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Capacity 1500 mAh
- Length 4.3 in
- Width 3 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-537LI-15
- Zoro # G3295010
- UPC # 728286046399
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.3 in |
Width | 3 in |
Height | 1.8 in |
Details
Voltage | 12V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 14T 44-7/8 (3PK) (ML48-39-0511)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21036 (21036)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- DANTONA Power Tool Battery, TOOL-525LI-15 (TOOL-525LI-15)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DANTONA Power Tool Battery, TOOL-250 (TOOL-250)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- Dantona Cordless Tools