Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-541LI-15
Mfr # TOOL-541LI-15
Zoro # G3294974
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity 1500 mAh
- Length 4.3 in
- Width 3 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-541LI-15
- Zoro # G3294974
- UPC # 728286047099
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.3 in |
Width | 3 in |
Height | 1.6 in |
Details
Voltage | 20V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Worx WG151E, Worx WX163.2, Worx WX163.M, Worx WG540E.1, Worx WU289, Worx WG155, Worx WX368, Worx WX163, Worx WG540E.5, Worx WG891E, Worx WG540, Worx WG540E, Worx WU287, Worx WX368.1, Worx WX502, Worx WX502.1, Worx WX164.3, Worx WX164, Worx WU381, Worx WX163.1, Worx WX163.3, Worx WG153, Worx WG152, Worx WG154, Worx WG151E.5, Worx WG151, Worx WG151.5, Worx WG156, Worx WG251, Worx WG251.5, Worx WG251E, Worx WG170, Worx WG160, Worx WG163, Worx RW9161, Worx WG150, Worx WG157 Worx WA3512, Worx WA3512.1, Worx WA3520, Worx WA3525, Worx WA3575, CS CS-WRX166PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-215 Repl Handle For Base Rake, 6 Foot (84-215)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #9 (54019)
- DANTONA Power Tool Battery, TOOL-418LI-15 (TOOL-418LI-15)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- DANTONA Power Tool Battery, CS-KEB301PW, CS CS-KEB301PW (TOOL-467LI-15)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- Dantona Cordless Tools