Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-540LI-15
Mfr # TOOL-540LI-15
Zoro # G3296690
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity 1500 mAh
- Length 4.3 in
- Width 3 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-540LI-15
- Zoro # G3296690
- UPC # 728286045453
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.3 in |
Width | 3 in |
Height | 1.8 in |
Details
Voltage | 20V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Worx WX373, Worx WG160E, Worx WG546E, Worx WX372.2, Worx WX175, Worx WX292, Worx WX170, Worx WX167, Worx WX166, Worx WX090, Worx WG894E.5, Worx WX166.1, Worx WX166.2, Worx WX166.5, Worx WX166.4, Worx WX166.3, Worx WX372, Worx WX372.1, Worx WX678, Worx WX390, Worx WX523, Worx WG894E, Worx WG255E.5, Worx WG169E.5, Worx WG259.5, Worx WG259E.5, Worx WG259E, Worx WG169E, Worx WG154E, Worx WG160E.5, Worx WG549E.5, Worx WG549E.1, Worx WG549W.5, Worx WG549E, Worx WG329E.5, Worx WG329E, Worx WG545E.1 Worx WA3549.1, Worx WA3551, Worx WA3551.1, CS CS-WRX352PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- REMCO Paddle Scraper, Nylon, White (70115)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- IDEAL 7 in Wire Stripper Solid: 14 to 12 AWG, 2 to 12 AWG (45-621)
- DANTONA Power Tool Battery, TOOL-407LI-50 (TOOL-407LI-50)
- DANTONA Power Tool Battery, TOOL-451LI-15 (TOOL-451LI-15)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW (TOOL-537LI-15)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery, 12.0Ah, 18V, Li-Ion Battery (48-11-1812)
- Dantona Cordless Tools