Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-539LI-15
Mfr # TOOL-539LI-15
Zoro # G3297372
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 4.8 in
- Width 3.3 in
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-539LI-15
- Zoro # G3297372
- UPC # 728286046382
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.8 in |
Width | 3.3 in |
Height | 1.7 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Worx WG151E, Worx WX163.2, Worx WX163.M, Worx WG540E.1, Worx WU289, Worx WG155, Worx WX368, Worx WX163, Worx WG540E.5, Worx WG891, Worx WG891E, Worx WG540, Worx WG540.5, Worx WG540E, Worx WU287, Worx WX368.1, Worx WX502, Worx WX502.1, Worx WX164.3, Worx WX164, Worx WU381, Worx WX163.1, Worx WX163.3, Worx WG255, Worx WG153, Worx WG152, Worx WG154, Worx WG155.5, Worx WG151E.5, Worx WG151, Worx WG151.5, Worx WG156, Worx WG251, Worx WG251.5, Worx WG251E, Worx WG170.1, Worx WG170, Worx WG160.1, Worx WG160, Worx WG160.2, Worx WG160.3, Worx WG163, Worx WG160.4, Worx RW9161 Worx WA3511, Worx WA3512, Worx WA3512.1, Worx WA3523, CS CS-WRX540PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.5mm (15 19 005)
- OREGON Felling Wedge 12" (26782)
- GWS TOOL GROUP 310259 End Mill (310259)
- DANTONA Power Tool Battery, TOOL-423LI-15 (TOOL-423LI-15)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- DANTONA Power Tool Battery, TOOL-251 (TOOL-251)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- Dantona Cordless Tool Accessories