Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-535LI-15
Mfr # TOOL-535LI-15
Zoro # G3296998
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 1500 mAh
- Length 3 in
- Width 1.7 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-535LI-15
- Zoro # G3296998
- UPC # 728286047112
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3 in |
Width | 1.7 in |
Height | 1.8 in |
Details
Voltage | 10.8V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Bosch PS10-2, Bosch PS20-2, Bosch GWB 10.8-LI, Bosch GWI 10.8 V-Li, Bosch CLPK30-120, Bosch CLPK31-120, Bosch CLPK40-120, Bosch CLPK41-120, Bosch CLPK50-120, Bosch FL10, Bosch GDR 10.8 V-LI, Bosch GDR 10.8-LI, Bosch GDR10.8-LI, Bosch GLI 10.8 V-LI, Bosch GLI10.8V-LI, Bosch GMF 10.8 V-LI, Bosch GOP 10.8 V, Bosch GOP 10.8 V-LI, Bosch GOP 10.8V-LI, Bosch GOP10.8V-LI, Bosch GOS 10.8 V-LI, Bosch GSA 10.8 V-LI, Bosch GSB 10.8-2-LI, Bosch GSB 10.8-2-LIH, Bosch GSC 10.8 V-LI, Bosch GSL 2, Bosch GSR 10.8, Bosch GSR 10.8 LI, Bosch GSR 10.8 V-Li, Bosch GSR 10.8 V-LI2, Bosch GSR 10.8 V-LI-2, Bosch GSR 10.8 V-LiQ, Bosch GSR 10.8-2-LI, Bosch GSR 10.8-LI, Bosch GSR10.8-2-LI, Bosch GSR10.8LI, Bosch GUS 10.8 V-LI, Bosch GWB 10.8 V-LI, Bosch GWI10.8V-LI, Bosch PFM 10.8, Bosch PFM 10.8 LI, Bosch PMF 10.8, Bosch PMF 10.8 LI, Bosch PS10-2A, Bosch PS20-2A, Bosch PS20B, Bosch PS21-2A, Bosch PS30-2A, Bosch PS30B, Bosch PS31-2A, Bosch PS40, Bosch PS40-2, Bosch PS40-2A, Bosch PS40B, Bosch PS41-2A, Bosch PS50-2A, Bosch PS50-2B, Bosch PS50B, Bosch PS60, Bosch PS60-102, Bosch PS60-2A, Bosch PS70, Bosch PS70-2A, Bosch PSR 10.8 LI2, Bosch Spit 10.8, Wurth 7006522, Wurth S 10-A Power, Bosch Bosch GWB 10.8-LI, Bosch Bosch GWI 10.8 V-Li Bosch 2 607 336 013, Bosch BAT411, Bosch 2 607 336 014, Bosch 2 607 336 027, Bosch 2 607 336 333, Bosch 2 607 336 863, Bosch 2 607 336 864, Bosch 2 607 336 996, Bosch BAT411A, Bosch BAT412, Bosch BAT412A, Bosch BAT413, Bosch BAT413A, Bosch BAT414, Bosch D-70745, Wurth 0700 996 210, CS CS-BST411PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Extensions, Mfr. No. H4, C4 and C5, Set of Left & Right (H30)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- DANTONA Power Tool Battery, TOOL-406LI-15 (TOOL-406LI-15)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- DANTONA Power Tool Battery, TOOL-524LI-15 (TOOL-524LI-15)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- Dantona Cordless Tools