Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-527LI-40
Mfr # TOOL-527LI-40
Zoro # G3296121
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40V
- Battery Capacity 4000 mAh
- Length 6.6 in
- Width 3.9 in
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-527LI-40
- Zoro # G3296121
- UPC # 728286045439
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 6.6 in |
Width | 3.9 in |
Height | 3.2 in |
Details
Voltage | 40V |
Battery Capacity | 4000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Ryobi 40V 14 IN Brushless Chain Saw, Ryobi 40V 20 IN BRUSHLESS, Ryobi 40V 500 CFM Jet Fan, Ryobi 40V Backpack Blower, Ryobi 40V Lithium BRUSHLESS, Ryobi 40V VAC ATTACK Leaf Mulcher, Ryobi 40-Volt Brushless Lithium-Ion Cordless ElectricLawn Mower, Ryobi 500 CFM, Ryobi 625 CFM, Ryobi RY40002, Ryobi RY40100, Ryobi RY40110, Ryobi RY40112, Ryobi RY40180, Ryobi RY40180-Y, Ryobi RY40190, Ryobi RY40190-Y, Ryobi RY40200, Ryobi RY40204, Ryobi RY40210, Ryobi RY40220, Ryobi RY40400, Ryobi RY40410, Ryobi RY40440, Ryobi RY40450, Ryobi RY40460, Ryobi RY40500, Ryobi RY40500A, Ryobi RY40510, Ryobi RY40511, Ryobi RY40530, Ryobi RY40600, Ryobi RY40601, Ryobi RY40610 Ryobi BPL3626, Ryobi BPL3626D, Ryobi BPL3640, Ryobi BPL3640D, Ryobi BPL3650, Ryobi BPL3650D, Ryobi OP4015, Ryobi OP4026, Ryobi OP4026A, Ryobi OP4030, Ryobi OP4050, Ryobi OP4050A, CS CS-RTB402PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- HYDE 6 in. Bs Hcs Hh Flex Joint Knife 02870 (2870)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- PENN SCALE Penn Scale 10 RD Plastic Scoops 10 in.Dia x 2.75 in.D x 6 in. Foot Dia. (10 RD)
- DANTONA Power Tool Battery, TOOL-524LI-40 (TOOL-524LI-40)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- DANTONA Power Tool Battery, TOOL-423LI-60 (TOOL-423LI-60)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- ILC Replacement for Makita Bl3622a Battery (BL3622A)
- Dantona Cordless Tool Accessories