Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-518LI-20
Mfr # TOOL-518LI-20
Zoro # G1456538
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Capacity 2000 mAh
- Length 3.2 in
- Width 6-1/2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-518LI-20
- Zoro # G1456538
- UPC # 728286045378
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.2 in |
Width | 6-1/2 in |
Height | 2 in |
Details
Voltage | 12V |
Battery Capacity | 2000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Ridgid R8223400, Ridgid R82007, Ridgid R82008, Ridgid R82008N, Ridgid R82009, Ridgid R82009K, Ridgid R82236, Ridgid R82237K, Ridgid R82237N, Ridgid R82238, Ridgid R82238K, Ridgid R82238N, Ridgid R82920N, Ridgid R8223402, Ridgid R8223500K, Ridgid R8223500N, Ridgid R822350001, Ridgid R822350002, Ridgid R822350004, Ridgid R9010, Ridgid R9004N, Ridgid ZRR82235, Ridgid ZRR92009 Ridgid R86048, Ridgid AC82048, Ridgid R82048, Ridgid 130446007, Ridgid 130446011, CS CS-RDD860PX, CS CS-RDD860PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227)
- PROTO 1 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J10019M)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014PF)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- DANTONA Power Tool Battery, TOOL-459LI-30 (TOOL-459LI-30)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- Dantona Cordless Tool Accessories