Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-516LI-30
Mfr # TOOL-516LI-30
Zoro # G1456851
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 3000 mAh
- Length 4.9 in
- Width 2.9 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-516LI-30
- Zoro # G1456851
- UPC # 728286046344
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.9 in |
Width | 2.9 in |
Height | 3 in |
Details
Voltage | 18V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Porter Cable PCC475B, Porter Cable PC18SS, Porter Cable PC18RS, Porter Cable PCC520B, Porter Cable PCHV, Porter Cable PCC583B, Porter Cable PCC581B, Porter Cable PCC528B, Porter Cable PC18JS, Porter Cable PC18CSL, Porter Cable PC18CHD, Porter Cable PC18AL, Porter Cable PC18DS, Porter Cable PC18FL, Porter Cable PC18JR, Porter Cable PC18ID, Porter Cable PC18AG Porter Cable PC18BLEX TYPE3, CS CS-PPC180PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- ARTU Concrete Screw Drill Bit 1/4" x 8"L, Straight (01033)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- FEIN Front Housing (31508248007)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-524LI-40 (TOOL-524LI-40)
- DANTONA Power Tool Battery, TOOL-540LI-15 (TOOL-540LI-15)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- MILWAUKEE TOOL M12 Lithium-Ion Battery Charger (C12C)
- Dantona Cordless Tool Accessories