Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-512LI-40
Mfr # TOOL-512LI-40
Zoro # G3294651
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 21.6V
- Battery Capacity 4000 mAh
- Length 5.1 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-512LI-40
- Zoro # G3294651
- UPC # 728286047006
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.1 in |
Width | 3 in |
Height | 3 in |
Details
Voltage | 21.6V |
Battery Capacity | 4000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Panasonic EY3760B, Panasonic EY7460LN2S, Panasonic EY7460LZ2S, Panasonic EY7460LZ2S31, Panasonic EY7460X, Panasonic EY7960, Panasonic EY7960LN2S, Panasonic EY7960LZ2S31, Panasonic EY7960X, Panasonic EZ3760, Panasonic EZ37C1, Panasonic EZ7460, Panasonic EZ7460LZ1S-B, Panasonic EZ7460X-B, Panasonic EZ7960, Panasonic EZ7960LZ1S-B, Panasonic EZ7960X-B Panasonic EY9L60, Panasonic EY9L60B, Panasonic EY9L61B, Panasonic EZ9L61, CS CS-PEZ960PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/32 (41614)
- DRILL AMERICA 1"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-124)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- DANTONA Power Tool Battery, TOOL-418LI-15 (TOOL-418LI-15)
- DANTONA Power Tool Battery, TOOL-497LI-30 (TOOL-497LI-30)
- DANTONA Power Tool Battery, TOOL-251 (TOOL-251)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- DANTONA Power Tool Battery, TOOL-423LI-15 (TOOL-423LI-15)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- ILC Replacement for Black & Decker Versapak (VERSAPAK BLACK & DECKER)
- Dantona Cordless Tools