Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-510LI-15
Mfr # TOOL-510LI-15
Zoro # G3296532
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 5.1 in
- Width 3-1/2 in
- Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-510LI-15
- Zoro # G3296532
- UPC # 728286045316
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.1 in |
Width | 3-1/2 in |
Height | 1.9 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Panasonic EY3740B, Panasonic EY3740B Flashlight, Panasonic EY4541, Panasonic EY4542, Panasonic EY4640, Panasonic EY7440, Panasonic EY7440LN2S, Panasonic EY7540, Panasonic EY7540LN2S, Panasonic EY7541, Panasonic EY7541LN2S, Panasonic EY7542, Panasonic EY7542LN2S, Panasonic EY7840, Panasonic EY7840LN2S Panasonic EY9L40B, Panasonic EY9L40, Panasonic EY9L40B11, Panasonic EY9L41, CS CS-PEZ940PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- PINPOINT 30 Inch Rolling Magnetic Sweeper (PI45482)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- POSI LOCK Center Bolt (11358)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DANTONA Power Tool Battery, TOOL-426LI-15 (TOOL-426LI-15)
- ILC Replacement for Makita 6176d Battery (6176D)
- Dantona Cordless Tools