Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-505LI-30
Mfr # TOOL-505LI-30
Zoro # G3297293
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 3000 mAh
- Length 4.6 in
- Width 3 in
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-505LI-30
- Zoro # G3297293
- UPC # 728286046948
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.6 in |
Width | 3 in |
Height | 2.9 in |
Details
Voltage | 18V |
Battery Capacity | 3000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Milwaukee M18, Milwaukee M18 CDD-22C, Milwaukee 2601-22, Milwaukee 2601, Milwaukee 2610, Milwaukee 2611, Milwaukee 2620, Milwaukee 2630-20, Milwaukee 2630, Milwaukee 2620-20, Milwaukee 0880-20, Milwaukee 2650, Milwaukee C18 IW, Milwaukee C18 WL, Milwaukee C18 HZ, Milwaukee HD18 AG, Milwaukee HD18 H, Milwaukee 2650-22, Milwaukee 2650-21, Milwaukee , Milwaukee 2602-20, Milwaukee 2602-22, Milwaukee 2602-22CT, Milwaukee 2602-22DC, Milwaukee 2603-20, Milwaukee 2603-22, Milwaukee 2603-22CT, Milwaukee 2604-20, Milwaukee 2604-22, Milwaukee 2604-22CT, Milwaukee 2605-20, Milwaukee 2605-22, Milwaukee 2610-20, Milwaukee 2610-24, Milwaukee 2611-20, Milwaukee 2611-24, Milwaukee 2612-20, Milwaukee 2615-20, Milwaukee 2615-21, Milwaukee 2615-21CT, Milwaukee 2620-21, Milwaukee 2620-22, Milwaukee 2625-20, Milwaukee 2625-21, Milwaukee 2625-21CT, Milwaukee 2626-20, Milwaukee 2626-22, Milwaukee 2629-20, Milwaukee 2629-22, Milwaukee 2632-20, Milwaukee 2632-22, Milwaukee 2645-20, Milwaukee 2645-22, Milwaukee 2651-20, Milwaukee 2651-22, Milwaukee 2652-20, Milwaukee 2652-22, Milwaukee 2653-20, Milwaukee 2653-22, Milwaukee 2653-22CT, Milwaukee 2657-20, Milwaukee 2662-20, Milwaukee 2662-22, Milwaukee 2663-20, Milwaukee 2663-22, Milwaukee 2664-20, Milwaukee 2664-22, Milwaukee 2665-20, Milwaukee 2665-22, Milwaukee 2676-20, Milwaukee 2676-22, Milwaukee 2676-23, Milwaukee 2680-20, Milwaukee 2680-22, Milwaukee 2682-20, Milwaukee 2682-22, Milwaukee 2697-22, Milwaukee 49-24-0171, Milwaukee C18 DD, Milwaukee C18 PD, Milwaukee HD18 DD, Milwaukee HD18 JS, Milwaukee M18 CDD-32C, Milwaukee M18CID-22C, Milwaukee M18CID-32C, Milwaukee M18PP2A-32C, Milwaukee 2198323, Milwaukee 48-11-1815 Milwaukee 48-11-1815N, Milwaukee 48-11-1820, Milwaukee 48-11-1828, Milwaukee 48-11-1840, Milwaukee B41A, Milwaukee B41B, Milwaukee C 18 B, Milwaukee M18, Milwaukee M18XC, Milwaukee YTB313, CS CS-MKM180PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- WILLIAMS Williams Gasket Scraper, 8-3/4"x1-1/2" (GSC-12)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 5/32 (46010)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW (TOOL-537LI-15)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- Dantona Cordless Tools