Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-504LI-30
Mfr # TOOL-504LI-30
Zoro # G3294791
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 3000 mAh
- Length 4 in
- Width 3 in
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-504LI-30
- Zoro # G3294791
- UPC # 728286045262
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4 in |
Width | 3 in |
Height | 2.9 in |
Details
Voltage | 14.4V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Milwaukee C14 DD, Milwaukee C14 PD, Milwaukee M14, Milwaukee M14 B4, Milwaukee M14 BX Milwaukee M14 BX, CS CS-MKM144PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (IBG-8VS)
- MAYHEW 9PC Inverted TORX Plus Socket Bit Set (MAY16027)
- DANTONA Power Tool Battery, TOOL-518LI-20 (TOOL-518LI-20)
- DANTONA Power Tool Battery, TOOL-250 (TOOL-250)
- DANTONA Power Tool Battery, TOOL-418LI-15 (TOOL-418LI-15)
- DANTONA Power Tool Battery, TOOL-423LI-15 (TOOL-423LI-15)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- DANTONA Power Tool Battery, CS-KEB301PW, CS CS-KEB301PW (TOOL-467LI-15)
- Dantona Cordless Tool Accessories