Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-498LI-30
Mfr # TOOL-498LI-30
Zoro # G1456486
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 3000 mAh
- Length 4.8 in
- Width 3.1 in
- Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-498LI-30
- Zoro # G1456486
- UPC # 728286046924
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.8 in |
Width | 3.1 in |
Height | 2.6 in |
Details
Voltage | 18V |
Battery Capacity | 3000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Metabo ULA 14.4-18, Metabo STA18, Metabo SSD18 LTX, Metabo SSD18 LT, Metabo SSW18 LTX, Metabo SSW18 LT, Metabo SB18 LTX, Metabo SB18 LT, Metabo BS18 LTX, Metabo BS18 LT, Metabo BHA18 LT, Metabo BHA LTX, Metabo ASE18 LTX, Metabo KSA18 LTX, Metabo KNS 18 LTX 150, Metabo ASE 18 LTX, Metabo BF 18 LTX 90, Metabo BHA 18 LT, Metabo BS 18, Metabo BS 18 LTX Impuls, Metabo BS 18 LTX Quick, Metabo BS 18 LTX-X3 Quick, Metabo KSA 18 LTX, Metabo RB 18 LTX 53, Metabo RB 18 LTX 60, Metabo S 18 LTX 115, Metabo SSD 18 LT, Metabo SSD 18 LTX, Metabo SSW 18 LT, Metabo SSW 18 LT/LTX, Metabo STA 18 LTX, Metabo STA 18 LTX 140, Metabo W 18 LTX 115, Metabo W 18 LTX 125, Metabo W18LTX Metabo 6.25457, Metabo 6.25459, Metabo 6.25468, Metabo 6.25469.00, Metabo 6.25499.00, Metabo 6.25527, Metabo 625457000, Metabo 6.25457.00, CS CS-MTK570PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16 in. (CTD09)
- DRILL AMERICA 1-3/8"-18 Carbon Steel Hex Die (DWTSH1-3/8-18)
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery - Milwaukee 24V tools, BXS24, BXL24 (TOOL-258)
- DANTONA Power Tool Battery, TOOL-423LI-60 (TOOL-423LI-60)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- DANTONA Power Tool Battery, TOOL-525LI-15 (TOOL-525LI-15)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- Dantona Cordless Tool Accessories