Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-498LI-15
Mfr # TOOL-498LI-15
Zoro # G3295248
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 4.8 in
- Width 3.1 in
- Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-498LI-15
- Zoro # G3295248
- UPC # 728286046290
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.8 in |
Width | 3.1 in |
Height | 2.6 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Mafell KSS 50 18M BL, Mafell MT 55 18M BL, Mafell MT 55 !8M BL, Mafell KSS 18 18M BL, Mafell K 55 18M BL, Mafell ASB 18M BL, Mafell KSS 60 18 M BL, Mafell A 18M BL, Mafell K 65 18M BL, Metabo SB 18 L BL, Metabo SB 18 LT BL, Metabo SB 18 LTX BL I, Metabo SB 18 LT, Metabo RW 18 LTX, Metabo W18 LTX, Metabo WB 18 LTX, Metabo WB 18 LTX BL, Metabo W 18 LTX, Metabo ULA 14.4-18 LED, Metabo SB 18 LTX BL Q I, Metabo STA18, Metabo SB 18 L, Metabo SB 18 LTX-3 BL I, Metabo SSW 18 LTX 200 BL, Metabo SSD18 LTX, Metabo SSD18 LT, Metabo SSW 18 LTX 300 BL, Metabo SSW 18 LTX 400 BL, Metabo SSW18 LTX, Metabo SSW18 LT, Metabo SSW 18 LTX 600, Metabo SSD 18 LTX 200 BL, Metabo SLA 14.4-18 LED, Metabo SB18 LTX, Metabo SB18 LT, Metabo SB 18 LTX Quick, Metabo SBE 18 LTX, Metabo SE 18 LTX 2500, Metabo SE 18 LTX 6000, Metabo SE 18 LTX 4000, Metabo SB 18 LTX Impuls, Metabo R 12-18 BT, Metabo BSA 14.4-18 LED, Metabo BS18 LTX, Metabo BS18 LT, Metabo GA 18 LTX, Metabo GA 18 LTX G, Metabo HJA 14.4-18, Metabo GPA 18 LTX, Metabo BHA18 LT, Metabo BHA LTX, Metabo AHS 18, Metabo AG 18, Metabo AS 18 L PC, Metabo ASE18 LTX, Metabo AV 18, Metabo HO 18 LTX, Metabo KHA 18 LTX, Metabo R 12-18, Metabo MT 18 LTX, Metabo MKS 18 LTX, Metabo RB 18 LTX, Metabo WP 18 LTX, Metabo WPB 18 LTX BL, Metabo MBS 18 LTX, Metabo KSA18 LTX, Metabo KHA 36-18 LTX 32, Metabo KHA 18 LTX BL 24 Quick, Metabo KNS 18 LTX 150, Metabo KPA 18 LTX, Metabo KS 18 LTX 57, Metabo WF 18 LTX, Rothenberger RO ID400, Rothenberger RO FL180, Rothenberger RO DD60, Rothenberger RO AG8000, Rothenberger RO RH4000, Rothenberger ROCAM 4 Plus, Rothenberger ROMAX Compact TT, Rothenberger ROMAX Axial, Rothenberger ROMAX 4000, Rothenberger ROSPIMATIC CL Metabo 6.25457, Metabo 6.25459, Metabo 6.25468, Metabo 6.25469, Metabo 6.25469.00, Metabo 6.25499.00, Metabo 6.25527, Metabo 625457000, Rothenberger RO RH4000, Rothenberger ROMAX 4000, CS CS-MTK570PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curved End Edger w/ProFor, 6"x4" 3/8"R (CF173PFCF)
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- STANLEY Blade, Half Round (21-299)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- DANTONA Power Tool Battery, TOOL-540LI-15 (TOOL-540LI-15)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- DEWALT Xr Bandfile Kit w/ Bonus Battery (DCM200E1/DCB203)
- Dantona Cordless Tools