Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-496LI-30
Mfr # TOOL-496LI-30
Zoro # G3295893
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 3000 mAh
- Length 4.1 in
- Width 3.2 in
- Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-496LI-30
- Zoro # G3295893
- UPC # 728286046283
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.1 in |
Width | 3.2 in |
Height | 1.9 in |
Details
Voltage | 14.4V |
Battery Capacity | 3000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Metabo RC 14.4 18, Metabo BS 14.4 Li, Metabo RC 14.4 18 6.02106.00, Metabo RC 18, Metabo SB 14.4 LT Impuls, Metabo SB 14.4 LT Impuls 6.02140.50, Metabo RC 14.4, Metabo BS 14.4 LTX Impuls, Metabo BS 14.4 LTX Impuls 6.02143.50, Metabo BS 14.4 LTX Impuls 6.02143.61, Metabo SSD 14.4 LT, Metabo SSD 14.4 LT 6.02125.50, Metabo ULA 14.4, Metabo ULA 14.4 6.02311.00, Metabo ULA 14.4-18, Metabo ULA 18, Metabo SSW 14.4 LTX, Metabo SSW 14.4 LT/LTX 6.02126.85, Metabo SSD 14.4 LT/LTX 6.02125.85, Metabo SSD 14.4 LTX, Metabo SSW 14.4 LT, Metabo SSW 14.4 LT 6.02126.50, Metabo BS 14.4 LTX, Metabo BS 14.4 LT Quick 6.02107.50, Metabo 6.02126.85, Metabo 6.02137.50, Metabo 6.02137.55, Metabo 6.02140.50, Metabo 6.02126.50, Metabo 6.02125.85, Metabo 6.02105.51, Metabo 6.02106.00, Metabo 6.02107.50, Metabo 6.02125.50, Metabo 6.02143.50, Metabo 6.02143.61, Metabo BS 14.4 LT Compact 6.02137.55, Metabo BS 14.4 LT Impuls, Metabo BS 14.4 LT Impuls 6.02137.50, Metabo BS 14.4 LT Quick, Metabo BS 14.4 LT Compact, Metabo BS 14.4 LT, Metabo 6.02311.00, Metabo BS 14.4, Metabo BS 14.4 6.02105.50, Metabo BS 14.4 6.02105.51, Metabo 6.02105.50 Metabo 6.25454, Metabo 6.25467, Metabo 625.498, Metabo 625498000, Metabo 625526000, Metabo C98116, CS CS-MTX467PW, CS CS-MTX467PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- J.W. WINCO GN563.2-80-3/8X16-BL T-Handle Aluminum (563.2-80-3/8X16-BL)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- DANTONA Power Tool Battery, TOOL-451LI-15 (TOOL-451LI-15)
- DANTONA Power Tool Battery, TOOL-512LI-40 (TOOL-512LI-40)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- DANTONA Power Tool Battery, TOOL-426LI-15 (TOOL-426LI-15)
- MAKITA 18V LXT® Compact 2.0Ah Battery, 2/pk (BL1820B-2)
- Dantona Cordless Tool Accessories