Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-487LI-30
Mfr # TOOL-487LI-30
Zoro # G3297713
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36V
- Battery Capacity 3000 mAh
- Length 6.3 in
- Width 4 in
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-487LI-30
- Zoro # G3297713
- UPC # 728286046870
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 6.3 in |
Width | 4 in |
Height | 3-1/2 in |
Details
Voltage | 36V |
Battery Capacity | 3000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Makita BHR261, Makita BHR261RDE, Makita MBC231DRD, Makita MBC231DZ, Makita MUB360DZ, Makita MUH550DZ Makita 194874-0, Makita BL3622A, Makita BL3626, CS CS-MKT261PX, CS CS-MKT261PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- DIABLO Masonry Chop Saw Disc, 14 (DBD140109A01C)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- DANTONA Power Tool Battery, TOOL-451LI-15 (TOOL-451LI-15)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- MAKITA 20" Contractor Tool Bag (831303-9)
- Dantona Cordless Tools